Angular Contact Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 136 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | 73BE |
Material | Bearing steel |
Cage | Other |
Reference speed | 17000 rpm |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 9500 N |
Basic dynamic load, radial - Cr | 17400 N |
Sealing | Open |
In stock: Next day delivery