30..
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 12 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | 30.. |
Material | Steel |
Cage | Other |
Limit speed | 18100 rpm |
Basic static load, radial - C0r | 3200 N |
Basic dynamic load, radial - Cr | 5700 N |
Sealing | Two metal shields |
Usually arrives within 14 working days