Four-point contact ball bearing INA VU200260, Outer diameter: 329 mm | Inner diameter: 191 mm | Width: 46 mm
Slewing Ring, Four Point contact bearing, without gear teeth
See technical informationReferences
INA:VU200260
Rubix:229A4576
Manufacturer :0013268050000
EAN:4012802137316

Product details : INA VU200260 SLEWING RING 0013268050000
Four point contact bearings without gear teeth, sealed on both sides
Technical specifications
Attributes
| Logistic Weight | 15000 g |
|---|---|
| Inner diameter | 191 mm |
| Outer diameter | 329 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2,209.89 excl. VAT
/ Each
£ 2,651.87 incl. VAT
- Usually arrives within 14 working days
