Four-point contact bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistic Weight | 1760 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | cn |
Series | qj3..-xl-mpa |
Cage | brass |
Reference speed | 5000 rpm |
Limit speed | 11400 rpm |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 133000 N |
Sealing | open |
Usually arrives within 14 working days