Slewing Ring, Four Point contact bearing, without gear teeth
Inner diameter | 270 mm |
---|---|
Outer diameter | 380 mm |
Width | 35 mm |
Logistic Weight | 11326 g |
---|---|
Inner diameter | 270 mm |
Outer diameter | 380 mm |
Width | 35 mm |
Bearing Clearance | cn |
Series | vu |
Material | steel |
Sealing | open |
Usually arrives within 14 working days