Four-point contact ball bearing FAG QJ236-N2-MPA, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 52 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ236-N2-MPA
Rubix:229A1894
Manufacturer :0167423700000
EAN:4012801013826

Product details : FAG QJ236-N2-MPA DUPLEX BALL BEARING 167423700000
Four-point bearing QJ2..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x320x320 mm |
|---|---|
| Logistic Weight | 19600 g |
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1870 rpm |
| Basic dynamic load, radial - Cr | 435000 N |
| Basic static load, radial - C0r | 680000 N |
Show UNSPSC/ECL@SS
£ 1,520.57 excl. VAT
/ Each
£ 1,824.68 incl. VAT
- Usually arrives within 14 working days
