Four-point contact ball bearing FAG QJ244-N2-MPA-C3, Outer diameter: 400 mm | Inner diameter: 220 mm | Width: 65 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ244-N2-MPA-C3
Rubix:274A8277
Manufacturer :0192614970030
EAN:4012801593731

Product details : FAG QJ244-N2-MPA-C3 FOUR POINT CONTACT BEARING
Four-point bearing QJ2..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x400x400 mm |
|---|---|
| Logistic Weight | 38600 g |
| Inner diameter | 220 mm |
| Outer diameter | 400 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1370 rpm |
| Basic dynamic load, radial - Cr | 630000 N |
| Basic static load, radial - C0r | 1120000 N |
Show UNSPSC/ECL@SS
£ 2,975.38 excl. VAT
/ Each
£ 3,570.46 incl. VAT
- Usually arrives within 14 working days
