Four-point contact ball bearing FAG QJ332-N2-MPA-C3, Outer diameter: 340 mm | Inner diameter: 160 mm | Width: 68 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ332-N2-MPA-C3
Rubix:274A8288
Manufacturer :0192625740030
EAN:4012801989497

Product details : FAG QJ332-N2-MPA-C3 FOUR POINT CONTACT BEARING
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 32800 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 340 mm |
| Width | 68 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1680 rpm |
| Basic dynamic load, radial - Cr | 580000 N |
| Basic static load, radial - C0r | 870000 N |
Show UNSPSC/ECL@SS
£ 1,668.05 excl. VAT
/ Each
£ 2,001.66 incl. VAT
- Usually arrives within 14 working days
