Four-point contact ball bearing FAG QJ217-XL-N2-MPA-C4, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm

QJ2..

See technical information

References

FAG:QJ217-XL-N2-MPA-C4
Rubix:274A8269
Manufacturer :0384023270040
EAN:4012802225853
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter150 mm
Width28 mm
See all Specifications

Product details : FAG QJ217-XL-N2-MPA-C4 FOUR POINT CONTACT BALL BEARINGS


Four-point contact bearing QJ2..-XL-N2-MPA, inner ring split

Technical specifications


Attributes
Logistic Weight2200 g
Inner diameter85 mm
Outer diameter150 mm
Width28 mm
Bearing Clearancec4
Sealingopen
Cagebrass
£ 230.18 excl. VAT
/ Each
£ 276.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories