Four-point contact ball bearing FAG QJ317-N2-MPA, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ317-N2-MPA
Rubix:229A1905
Manufacturer :0192623100000
EAN:4012801268349

Product details : FAG QJ317-N2-MPA DUPLEX BALL BEARING 192623100000
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x180x180 mm |
|---|---|
| Logistic Weight | 5530 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3550 rpm |
| Basic dynamic load, radial - Cr | 248000 N |
| Basic static load, radial - C0r | 255000 N |
Show UNSPSC/ECL@SS
£ 334.26 excl. VAT
/ Each
£ 401.11 incl. VAT
- Delivery usually within ( 7 ) days
