Four-point contact ball bearing FAG QJ217-XL-MPA, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ217-XL-MPA
Rubix:229A1880
Manufacturer :0192609700000
EAN:4012801237697

Product details : FAG QJ217-XL-MPA DUPLEX BALL BEARING 192609700000
Four point contact bearing QJ2..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 2300 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4050 rpm |
| Basic dynamic load, radial - Cr | 158000 N |
| Basic static load, radial - C0r | 160000 N |
Show UNSPSC/ECL@SS
£ 222.33 excl. VAT
/ Each
£ 266.80 incl. VAT
- Delivery usually within ( 7 ) days
