Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x85x85 mm |
---|---|
Logistic Weight | 509 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | c3 |
Series | qj2 |
Material | bearing steel |
Cage | brass |
Reference speed | 10000 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 63000 N |
Sealing | open |
Usually arrives within 14 working days