Four-point contact ball bearing FAG QJ1068-MPA-C3, Outer diameter: 520 mm | Inner diameter: 340 mm | Width: 82 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ1068-MPA-C3
Rubix:233A1942
Manufacturer :0192599560030
EAN:4012801593526

Product details : FAG QJ1068-MPA-C3 FOUR POINT CONTACT BEARING 340X520X82
Four point contact bearing QJ10..-MPA, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 66400 g |
|---|---|
| Inner diameter | 340 mm |
| Outer diameter | 520 mm |
| Width | 82 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 960 rpm |
| Basic dynamic load, radial - Cr | 760000 N |
| Basic static load, radial - C0r | 1640000 N |
Show UNSPSC/ECL@SS
£ 5,307.88 excl. VAT
/ Each
£ 6,369.46 incl. VAT
- Usually arrives within 14 working days
