Four-point contact ball bearing FAG QJ324-N2-MPA-C3, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 55 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ324-N2-MPA-C3
Rubix:274A8285
Manufacturer :0192624770030
EAN:4012801268479

Product details : FAG QJ324-N2-MPA-C3 FOUR POINT CONTACT BEARING
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x260x260 mm |
|---|---|
| Logistic Weight | 15600 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2480 rpm |
| Basic dynamic load, radial - Cr | 385000 N |
| Basic static load, radial - C0r | 485000 N |
Show UNSPSC/ECL@SS
£ 785.85 excl. VAT
/ Each
£ 943.02 incl. VAT
- Delivery usually within ( 7 ) days
