Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7202W SU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7202 WSU, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Angular Contact Ball Bearing
References
timken:
7202 WSU
rubix:
395A9278
ean:
0087796046436
Technical specifications
Inner diameter
15
mm
Outer diameter
35
mm
Width
11
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7202W SU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
35
mm
Width
11
mm
Angle
20
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.27
excl. VAT
/
Each
£
66.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 7310-B-XL-TVP-UO, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing NSK 3202B-2ZRNRTNGC3, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular contact ball bearing SKF 7311 BEGAM, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular contact ball bearing SNR 7316BGM, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular contact ball bearing FAG 7220-B-XL-TVP, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular contact ball bearing SNR 3308AC3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing SKF 7205 BECBP, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Angular contact ball bearing SKF BSD 3572 CGA, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 15 mm
Angular contact ball bearing FAG 7220-B-XL-JP, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular contact ball bearing FAG 30/5-B-2Z-TVH-HLC, Outer diameter: 14 mm | Inner diameter: 5 mm | Width: 7 mm
Angular contact ball bearing Timken 7306 WNSU, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular contact ball bearing NSK 7007B, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 14 mm
Angular contact ball bearing FAG 7226-B-XL-TVP, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Angular contact ball bearing NTN 3312S, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing FAG 7219-B-XL-TVP, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 32 mm