Angular contact ball bearing NTN 7306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
NTN - Angular Contact Ball Bearing - 7306
See technical informationReferences
NTN:7306
Rubix:205A1161
EAN:4547359449167



Product details : NTN 7306 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x19 mm |
|---|---|
| Logistic Weight | 360 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 22300 N |
| Basic dynamic load, radial - Cr | 37500 N |
Show UNSPSC/ECL@SS
£ 19.27 excl. VAT
/ Each
£ 23.12 incl. VAT
- Delivery usually within ( 3 ) days
