Angular contact ball bearing Timken 7407 WSU, Outer diameter: 100 mm | Inner diameter: 35 mm | Width: 25 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7407 WSU
Rubix:395A9427
EAN:0087796046993

Product details : TIMKEN 7407W SU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Series | 7400 |
| Angle | 20 ° |
Show UNSPSC/ECL@SS
£ 161.34 excl. VAT
/ Each
£ 193.61 incl. VAT
- Usually arrives within 14 working days
