Angular contact ball bearing NTN 7212BG, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
NTN - Angular Contact Ball Bearing - 7212BG
See technical informationSee documentsReferences
NTN:7212BG
Rubix:205A1057
EAN:4547359443172



Documents
Product details : NTN 7212BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 780 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 55.51 excl. VAT
/ Each
£ 66.61 incl. VAT
- Delivery usually within ( 3 ) days
