Angular contact ball bearing FAG 3211-BD-XL-TVH, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3211-BD-XL-TVH
FAG:3211-BD-XL-TVH
Rubix:152A6725
Manufacturer :0631436820000
EAN:4012802405354

Product details : FAG ANG. CONTACT BEARING 3211-BD-XL-TVH
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 940 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 33.3 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Cage | polyamide |
| Reference speed | 7200 rpm |
| Limit speed | 7100 rpm |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 61000 N |
Show UNSPSC/ECL@SS
£ 64.57 excl. VAT
/ Each
£ 77.48 incl. VAT
- Delivery usually within ( 7 ) days
