Angular contact ball bearing SKF 7306 ACCBM, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm

Angular Contact Ball Bearing

See technical information

References

SKF:7306 ACCBM
Rubix:420A4020
EAN:7316577257215
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Width19 mm
See all Specifications

Product details : SKF 7306 ACCBM SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 25° contact angle
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
£ 108.70 excl. VAT
/ Each
£ 130.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories