Angular contact ball bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 72 mm |
Logistics dimensions (L x W x H) | 72x360x360 mm |
---|---|
Logistic Weight | 36700 g |
Inner diameter | 170 mm |
Outer diameter | 360 mm |
Width | 72 mm |
Bearing Clearance | CN |
Series | 73..-B-MP |
Material | Steel |
Cage | Brass |
Reference speed | 1840 rpm |
Limit speed | 2750 rpm |
Basic static load, radial - C0r | 580000 N |
Basic dynamic load, radial - Cr | 420000 N |
Sealing | Open |
Usually arrives within 14 working days