Angular contact ball bearing FAG 7319-B-XL-MP-UB, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm

Angular contact ball bearing

See technical information

References

FAG:7319-B-XL-MP-UB
Rubix:256A2794
Manufacturer :0930507200000
EAN:4054371111281
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter200 mm
Width45 mm
See all Specifications

Product details : FAG 7319-B-XL-MP-UB ANGULAR CONTACT BRG


Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Inner diameter95 mm
Outer diameter200 mm
Width45 mm
Series73..-b-xl-mp
Reference speed3800 rpm
Limit speed5700 rpm
Basic static load, radial - C0r167000 N
Basic dynamic load, radial - Cr189000 N
£ 458.93 excl. VAT
/ Each
£ 550.72 incl. VAT
  • In stock: Next day delivery

Check our products from related categories