Angular contact ball bearing NTN 3213S, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
NTN - Self-Aligning Ball Bearing - 3200S
See technical informationReferences
NTN:3213S
Rubix:204A6691
EAN:4547359528954

Product details : NTN 3213S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x38,1 mm |
|---|---|
| Logistic Weight | 1820 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3200 |
| Cage | steel |
| Angle | 32 ° |
Show UNSPSC/ECL@SS
£ 85.18 excl. VAT
/ Each
£ 102.22 incl. VAT
- Delivery usually within ( 3 ) days
