KARNASCH 201315019 19MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
Annular Cutter
See technical informationSee documentsReferences
ATA Karnasch:201315019
Rubix:220A2657

Documents
Product details : KARNASCH 201315019 19MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
Only carbide tipped annular cutters provide maximum cutting capacity in all kinds of steel.
• Drilling in hardened steel up to 40 Rockwell (HRC) • Drilling in all sorts of stainless steel • Drilling in most difficult alloys (Hardox/Inconel/Titanium) • Drilling also excellent in all non-ferrous metals such as alu, copper, brass Available in diameter 12 – 200mm.
Available in drill depths 40, 50, 55, 80, 110 & 150mm
• Drilling in hardened steel up to 40 Rockwell (HRC) • Drilling in all sorts of stainless steel • Drilling in most difficult alloys (Hardox/Inconel/Titanium) • Drilling also excellent in all non-ferrous metals such as alu, copper, brass Available in diameter 12 – 200mm.
Available in drill depths 40, 50, 55, 80, 110 & 150mm
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 19 mm |
| Cutting depth | 40 mm |
| Machining material | steel;stainless steel;grey cast iron;aluminium;copper;brass;tin;plastics grp/crp;hastelloy;inconel;exotic |
Show UNSPSC/ECL@SS
£ 38.25 excl. VAT
/ Each
£ 45.90 incl. VAT
- Usually arrives within 14 working days
