ROEBUCK 866735 WELDON SHANK HSS ANNULAR CUTTER 30 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
See technical informationSee documentsReferences
Roebuck:866735
Rubix:216A5767
EAN:3660338208195

Documents
Product details : ROEBUCK 866735 WELDON SHANK HSS ANNULAR CUTTER 30 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
Weldon shank HSS annular cutter 30 x 55 mm
Technical specifications
Attributes
| Body material | hss |
|---|---|
| Diameter | 30 mm |
| Cutting depth | 55 mm |
| Type of attachment | weldon |
| Fastening diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 37.65 excl. VAT
/ Each
£ 45.18 incl. VAT
- Usually arrives within 14 working days
