KARNASCH 201270U028 28MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM


Annular Cutter

References
karnasch:201270U028
rubix:220A2942
brand logo
brand logo

Product details : KARNASCH 201270U028 28MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM


Karnasch GOLD-DRILL LINE annular cutters are the most commonly used non-coated HSS-XE annular cutter.
With special surface treatment GOLD-TECH + FULLY GROUND +special steel HSS-XE ideal for drilling in steel up to a strength of 40 Rockwell (HRC) and even suitable for stainless steels.
Available in diameter 12 – 60mm.
Available in drill depths 30, 55, 80 7 110 mm.

Technical specifications


Attributes
No attributes to display for this product
£ 40.23 excl. VAT
/ Each
£ 48.28 incl. VAT
  • Usually arrives within 14 working days