FACOM ANP2X125SLS SCREWDRIVER PH2X125MM SLS
ANP.SLS - PROTWIST® Screwdrivers - Phillips® - SLS
See technical informationReferences
Facom:ANP2X125SLS
Rubix:80331434
EAN:3662424028175



Product details : FACOM ANP2X125SLS SCREWDRIVER PH2X125MM SLS
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Silicon carbon blade: strong and resistant to flexion.
Bi-material grip resists to impacts, abrasion, and chemicals.
Finish: black tipped mat chromed blade.
NF ISO 8764-1, NF ISO 8764-2, ISO 8764-1, ISO 8764-2, DIN ISO 8764-1, DIN ISO 8764-2, ASME B107.600
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Silicon carbon blade: strong and resistant to flexion.
Bi-material grip resists to impacts, abrasion, and chemicals.
Finish: black tipped mat chromed blade.
NF ISO 8764-1, NF ISO 8764-2, ISO 8764-1, ISO 8764-2, DIN ISO 8764-1, DIN ISO 8764-2, ASME B107.600
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 245x35x35 mm |
|---|---|
| Package weight | 146 g |
| Imprint | phillips (ph) |
| Imprint size | 6 |
| Blade length | 125 mm |
| Length | 245 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 42.00 excl. VAT
/ Each
£ 50.40 incl. VAT
- Delivery usually within ( 14 ) days
