BAHCO BE-8629 SCREWDRIVER ERGO PH2X125


Phillips Screwdriver

References
bahco:BE-8629
rubix:2518339
ean:7314153010902
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint sizePH2
Blade length125 mm
See all Specifications

Product details : BAHCO BE-8629 SCREWDRIVER ERGO PH2X125


Screwdriver, developed according to the Scientific ERGO ™ process. Screwdriver for Phillips screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: alloy quality steel. Chromed and completely hardened. Blade tanned. ISO 8764/DIN 5260. With hexagonal shaft and section for use of a spanner wrench for exerting extra force.

Technical specifications


Attributes
Logistic Weight120 g
ImprintPhillips
Imprint sizePH2
Blade length125 mm
Length247 mm
FinishingPhosphate
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
  • Usually arrives within 14 working days