References
Bahco:B198.055.150
Rubix:249A0553
EAN:7314150281268


Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 5,5 mm |
| Blade length | 150 mm |
Product details : BAHCO B198.055.150 5.5MM NUT SPINNER
Strengths
•Integrated hanging hole
Permanent symbol and markings on the handle for quick identification of the tip
Permanent symbol and markings on the handle for quick identification of the tip
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 5,5 mm |
| Blade length | 150 mm |
| Length | 255 mm |
Show UNSPSC/ECL@SS
£ 9.09 excl. VAT
/ Each
£ 10.91 incl. VAT
- Delivery usually within ( 14 ) days