Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 7809TORX-T55 SOCKET 1/2
BAHCO 7809TORX-T55 SOCKET 1/2
SOCKET 1/2
References
bahco:
7809TORX-T55
rubix:
042627
ean:
7314151811808
Technical specifications
Imprint
Torx
Imprint size
T55
Blade length
23
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7809TORX-T55 SOCKET 1/2
Bit Socket - Torx
Technical specifications
Attributes
Logistic Weight
90
g
Imprint
Torx
Imprint size
T55
Blade length
23
mm
Length
60
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.10
excl. VAT
/
Each
£
24.12
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8920 SCREWDRIVER ERGO TX 20X100
48201080 3K DRALL SCREWDRIVER 8X175
BAHCO BE-8801 SCREWDRIVER ERGO PZ1X25
FACOM POZIDRIVE SCREWDRIVER PZ1 X 100MM - SAFETY LOCK SYSTEM
ROEBUCK POZIDRIV SCREWDRIVER SIZE PZ2 X 100MM 826433
GEDORE T27 TORX DRIVER 2163 BTX T27
FACOM HEXAGONAL KEY 84E.2X75
FACOM AT2.5X50 PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 50 MM
FACOM ATP1X75 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 75 MM
WERA 008751 350SK SCREWDRIVER PH1/80 K'FORM+
ROEBUCK WORKSHOP SCREWDRIVER 38 X 6MM FLARED TIP STUBBY
BRIT EXP S/DRIVER BOLSTER PH4X200
WERA 073541 817R SB CARDED RAPIDAPTOR BAYONET BIT HOLDER Q-RELEASE
STANLEY 0-66-357 MAGNETIC BIT STUBBY SCREWDRIVER NON RATCHET
FACOM ATD1X100 PRO-TWIST SCREWDRIVER POZI 1 X 100 MM