References
Draper:48919
Rubix:382A3305
Manufacturer :48919
EAN:5010559489190



Product details : DRAPER 48919 75 X 3.2MM PLAIN SLOT S/DRIVER
Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip handle with moulded inserts. in individual storage hanger with barcode on reverse.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 3.2mm |
| Blade length | 75 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 1.66 excl. VAT
/ Each
£ 1.99 incl. VAT
- Delivery usually within ( 7 ) days
