Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof screwdriver
BAHCO NSB302-0-50 NS PHILLIPS SCREWDRIVER CU-BE PH0X50
BAHCO NSB302-0-50 NS PHILLIPS SCREWDRIVER CU-BE PH0X50
Explosion-proof screwdriver Bahco
References
bahco:
NSB302-0-50
rubix:
201A4789
ean:
7314150295883
Technical specifications
Imprint
phillips
Blade length
65
mm
Material
beryllium copper
See all Specifications
Product details
Technical specifications
Product details : BAHCO NSB302-0-50 NS PHILLIPS SCREWDRIVER CU-BE PH0X50
Technical specifications
Attributes
Logistic Weight
66
g
Imprint
phillips
Blade length
65
mm
Material
beryllium copper
Imprint size
ph0
Length
185
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.19
excl. VAT
/
Each
£
39.83
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO NSB300-3-75 NS SLOTTED SCREWDRIVER CU-BE 3X75
FACOM 4MM SCREWDRIVER AN6X100SR
ROEBUCK NON SPARKING SCREWDRIVER PHILIPS PH3 COPPER BERYLLIUM 846146
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 10 846151
BAHCO NSB300-10-300 NS SLOTTED SCREWDRIVER CU-BE 10X300
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 6 846149
BAHCO NSB304-3-150 NON SPARKING COPPER BERYLLIUM ERGO PH3 SCREWDR
BAHCO NSB304-1-100 NS POZIDRIV SCREWDRIVER CU-BE PZ1X100
BAHCO NSB304-2-125 NON SPARKING SCREW DRIVER
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 8 846150
FACOM SLOTTED SCREWDRIVER AN3X75SR
BAHCO NSB302-3-150 NS PHILLIPS SCREWDRIVER CU-BE PH3X150
BAHCO NSB302-2-125 NS PHILLIPS SCREWDRIVER CU-BE PH2X125
FACOM N/S SCREWDRIVER AN8X200SR
FACOM SCREWDRIVER 3-200MM ANP3X150SR