Explosion-proof screwdriver Bahco
Imprint | phillips |
---|---|
Blade length | 150 mm |
Material | beryllium copper |
Logistic Weight | 112 g |
---|---|
Imprint | phillips |
Blade length | 150 mm |
Material | beryllium copper |
Imprint size | ph3 |
Length | 270 mm |
Usually arrives within 14 working days