References
Spartex:UK-CS010003
Rubix:239A9422
Product details : SPARTEX CS010003 SCRAPESAFE MAT 0.85M X 3M BLACK
A solid surface mat designed to reduce slips in oily or greasy conditions.
Raised surface pattern provides extra underfoot grip.
Recessed pattern creates drainage channels to capture liquids.
Makes standing more comfortable in a wide range of workplace environments.
Resilient to degradation in oily, greasy and chemical prone areas for a longer lifespan.
Single mat design makes it a quick and simple solution to reducing slip accidents.
Bevelled edges as standard to reduce trip hazards.
Slip tested to DIN 51130.
SPARTEX-CS010003 Spartex ScrapeSafe mat 0.85m x 3m Black
Strengths
A durable anti-slip mat ideal for areas prone to oil or chemical spillage
Technical specifications
Attributes
| Width | 850 mm |
|---|---|
| Colour | black |
| Length | 3000 mm |
Show UNSPSC/ECL@SS
£ 186.07 excl. VAT
/ Each
£ 223.28 incl. VAT
- Usually arrives within 14 working days

