References
Spartex:UK-TDT010001
Rubix:239A9590
Product details : SPARTEX TDT010001 DECK LOCK TILES 480MM X BLACK
SPARTEX-TDT010001 Spartex Deck Lock Tiles 480mm x 480mm Black
Technical specifications
Attributes
| Width | 480 mm |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 13.47 excl. VAT
/ Each
£ 16.16 incl. VAT
- Usually arrives within 14 working days

