BAHCO 3625AR-50 ANTI REBOUND HAMMER WITH WOODEN HANDLE 1.1
Anti Rebound Hammers with Wooden Handle
See technical informationReferences
Bahco:3625AR-50
Rubix:257A9785
EAN:7314150214730

Product details : BAHCO 3625AR-50 ANTI REBOUND HAMMER WITH WOODEN HANDLE 1.1
Strengths
Nylon tip mallet spares available (3625-ARL-xx)|Wooden handle spares available (3625-ARHL-xx)
Technical specifications
Attributes
| Logistic Weight | 1070 g |
|---|---|
| Type | sledgehammer |
| Section | 50 mm |
| Length | 355 mm |
| Weight | 1430 g |
| Shape | round |
| Handle | wood |
| Head length | 115 mm |
Show UNSPSC/ECL@SS
£ 46.11 excl. VAT
/ Each
£ 55.33 incl. VAT
- Delivery usually within ( 14 ) days
