ROEBUCK INTERCHANGEABLE TIP MALLETS DIAMETER 38MM 787521
Mallet with interchangeable faces
See technical informationSee documentsReferences
Roebuck:787521
Rubix:209A7359
EAN:3660338041143

Documents
Product details : ROEBUCK INTERCHANGEABLE TIP MALLETS DIAMETER 38MM 787521
Chrome head, supplied with a white hard tip and red half hard tip.
Ash handle.
Ash handle.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 38 mm |
| Length | 285 mm |
| Weight | 750 g |
| Diameter | 38 mm |
| Shape | round |
| Handle | ash |
| Head length | 119 mm |
Show UNSPSC/ECL@SS
£ 32.81 excl. VAT
/ Each
£ 39.37 incl. VAT
- In stock: Next day delivery
