200C - Graphite handle riveting engineers hammer
Type | riveting hammer |
---|---|
Section | 42 mm |
Length | 330 mm |
Logistic Weight | 1279 g |
---|---|
Packaged dimensions (D x W x H) | 355x112x40 mm |
Package weight | 1279 g |
Type | riveting hammer |
Section | 42 mm |
Length | 330 mm |
Weight | 1100 g |
Shape | other |
Handle | graphite |
Head length | 117 mm |
Usually arrives within 14 working days