Tapered roller bearing NTN 4T-383A, Outer diameter: 100 mm | Inner diameter: 94 mm | Width: 17.826 mm
NTN - Tapered Roller Bearing - 4T-383A
See technical informationReferences
NTN:4T-383A
Rubix:204A7504
EAN:4547359532340



Product details : NTN 4T-383A TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x17,826 mm |
|---|---|
| Logistic Weight | 274 g |
| Inner diameter | 94 mm |
| Outer diameter | 100 mm |
| Width | 17.826 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 12.65 excl. VAT
/ Each
£ 15.18 incl. VAT
- Usually arrives within 14 working days
