VERSO SHELF CUPBOARD 525MM X 550MM X 900MM WITH 2 SHELVES


verso shelf cupboard with 2 shelves WxDxH: 525x550x900mm RAL 7035/5010

References
bott:16926047.11
rubix:45032518
brand logo
brand logo
Technical specifications

Product details : VERSO SHELF CUPBOARD 525MM X 550MM X 900MM WITH 2 SHELVES


verso shelf cupboard. Featuring a robust, fully welded steel housing with single, reinforced door with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x550x900mm.

Strengths

The Verso cabinet is a tough, heavy duty storage cabinet constructed from sheet steel with a hardwearing powder coated finish
Designed to withstand the daily rigours of busy commercial and industrial environments

Applications

High quality and excellent value, this affordable 1 door cabinet offers durability, functionality and an ergonomic design for easy use

Technical specifications


Attributes
Height900 mm
Width525 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 277.45 excl. VAT
/ Each
£ 332.94 incl. VAT
  • Usually arrives within 14 working days