BOTT DRAWER CABINET 900 X 525 X 525MM 40010033.11V


cubio drawer-door cabinet with 3 drawers / door WxDxH: 525x525x900mm RAL 7035/5010

References
bott:40010033.11v
rubix:2001453
ean:4025002614211
brand logo
brand logo
Technical specifications

Product details : BOTT DRAWER CABINET 900 X 525 X 525MM 40010033.11V


cubio drawer-door cabinet with 3 drawers / cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 100mm, 1x 125mm, 1x 150mm (75kg U.D.L.). Cupboard section has single, perfo lined door. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x525x900mm.

Strengths

The BOTT Cubio 1 door 3 drawer cabinet is an outstanding storage system for tools, fixings and components

Applications

Ergonomically designed for ease of use, this 1 door 3 drawer cabinet offers organized and efficient storage that is second to none

Technical specifications


Attributes
Height900 mm
Width525 mm
Depth525 mm
Number of drawers3
Colourblue
Show UNSPSC/ECL@SS
£ 674.42 excl. VAT
/ Each
£ 809.30 incl. VAT
  • Usually arrives within 14 working days