SEALEY SPB160W POWER PACK 160W AC31200MAH CAPACITY - LITHIUM
SPB160W AC POWER PACK 160W 115WH
See technical informationReferences
Sealey:SPB160W
Rubix:235A0318
Manufacturer :SPB160W
Product details : SEALEY SPB160W POWER PACK 160W AC31200MAH CAPACITY - LITHIUM
• Powered by lithium-ion technology.
• Easily fits in a glove box or backpack, weighing 1.5kg.
• Multiple high amperage outputs.
• Fitted with a 115Wh battery.
• This unit can also supply multiple full charges to batteries in the Sealey 20V, 14V and 12V power tool ranges. Several full charges for smartphones (e.g. iPhone X; seven charges and Samsung Galaxy Note; six charges) or two full charges for your tablet/laptop (based on an 8800mAh battery) as well as many other devices.
• Charge time 8hr, with an 18W fast charger (not included).
• Supplied with Type-C charging cable.
• Includes a small integral worklight.
• Inputs: 2 x Bi-Directional TYPE-C (5V⎓2A, 9V⎓2A, 12V⎓1.5A)
• Outputs: 230V~50HZ AC, 2 x 12V 8A DC Outputs (100W MAX.), Standard USB 5V⎓2A, QC3.0 USB (5V⎓2A, 9V⎓2A, 12V⎓1.5A), 3 x Type-C Outputs (5V⎓2A, 9V⎓2A, 12V⎓1.5A).
• Model No. SPB160W
Strengths
AC Power Pack 160W 115Wh
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 199.95 excl. VAT
/ Each
£ 239.94 incl. VAT
- Usually arrives within 14 working days

