References
Irwin:10505705
Rubix:1260461
EAN:5706915057058
Documents
Product details : IRWIN JACK JABSAW
The Irwin pad saw features excellent blade construction with Thick-Body™ and Aggressive Tri-Ground™ teeth. From these two technologies, you get a sharper blade, more precise cut and long life. The saw also features the Irwin ProTouch handle. You get the ultimate in grip and comfort from this unique design.
Strengths
A hardened and tempered blade
Aggressive tooth design for improved cutting performance and greater removal of waste material
Pro touch soft grip handle for durability and comfort
Aggressive tooth design for improved cutting performance and greater removal of waste material
Pro touch soft grip handle for durability and comfort
Applications
Sharpened tip for easy punching through drywall
Technical specifications
Attributes
| Length | 165 mm |
|---|---|
| Material | steel (blade) |
| Type | compass saw |
Show UNSPSC/ECL@SS
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
- Usually arrives within 14 working days
