Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
BAHCO 396-HP FOLDING PRUNING SAW XT7
BAHCO 396-HP FOLDING PRUNING SAW XT7
Folding pruning saw
References
bahco:
396-HP
rubix:
010271
ean:
7311518152284
Technical specifications
Length
190
mm
Material
Plastic (Handle)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 396-HP FOLDING PRUNING SAW XT7
A foldable pruning saw with special patented XT7 toothing for fast cutting in hard or dry wood, and also suitable for living timber. With a strong 2 component plastic handle with comfortable grip, and safety lock in both open and closed positions.
Technical specifications
Attributes
Logistic Weight
205
g
Length
190
mm
Material
Plastic (Handle)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.55
excl. VAT
/
Each
£
42.66
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO PC-12-TEN TENON SAW PROFCUT
MAKITA DLS600Z BRUSHLESS MITRE SAW 165MM
BAHCO PC-22-GT9 HANDSAW PROFCUT
BAHCO PC-24-PLS HANDSAW PLASTER PROFCUT
SPEAR & JACKSON PREDATOR X WOOD SAW
STANLEY 0-15-252 FATMAX REVERSIBLE FLUSH CUT SAW 10INCH
"STANLEY STHT20368-1 SHARPCUT GEN 2 22"" / 550MM 7TPI HAND SAW"
STANLEY 1-15-441 FATMAX CELLULAR BLOCK SAW
ROEBUCK HANDSAW LENGTH 500MM 863336
STANLEY 2-15-288 JETCUT HAND SAW 20IN./500MM 7TPI
SPEAR & JACKSON PREDATOR SECOND FIX WOOD SAW
STANLEY FATMAX JABSAW 0-20-556
BAHCO 244P-20-U7-HP HANDSAW 20IN U7 1.03MM
STANLEY 2-15-599 JETCUT HAND SAW 20IN./500 11TPI
BAHCO 4212-14-6T PRUNING SAW 14IN REFILEABLE