Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
BAHCO PC-12-TEN TENON SAW PROFCUT
BAHCO PC-12-TEN TENON SAW PROFCUT
Profcut tenon saw
References
bahco:
PC-12-TEN
rubix:
80013178
ean:
7311518263447
Technical specifications
Length
300
mm
Material
Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO PC-12-TEN TENON SAW PROFCUT
Ideal for cutting medium thick materials, specially adapted for cutting small diameter timber and mitre guide sawing.
Technical specifications
Attributes
Logistic Weight
495
g
Length
300
mm
Material
Steel
Teeth
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.05
excl. VAT
/
Each
£
34.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPEAR & JACKSON 250MM TENON SAW B9810
"STANLEY STHT20368-1 SHARPCUT GEN 2 22"" / 550MM 7TPI HAND SAW"
STANLEY 2-20-037 SPECIAL JET CUT PLASTER BOARD SAW 550MM
STANLEY 0-20-108 FATMAX 5 IN 1 HACKSAW
STANLEY 3-15-905 BLADES FOR JUNIOR HACKSAW PK 5
BAHCO PC-12-COM COMPASS SAW PROFCUT
MAKITA DJR187RTE 18V RECIPROCATING SAW LXT
GEDORE HACKSAW 1879375 407
STANLEY PVC AND PLASTIC SAW 2-17-206
BAHCO 2700-24-XT7-HP HANDSAW SUPERIOR
STANLEY 0-15-252 FATMAX REVERSIBLE FLUSH CUT SAW 10INCH
STANLEY 2-17-199 FATMAX BANDSAW 11TPI JETCUT 12 INCH
IRWIN MINI HACKSAW
BAHCO 2500-22-XT-HP HANDSAW XT TWO PLASTIC HANDLE
SPEAR & JACKSON LARGE FOLDING PRUNING SAW