References
Bahco:321-24-SB
Rubix:80065004
EAN:7311518129132

Documents
Product details : BAHCO 321-24-SB COMPASS SAW SPARE BLADE
Interchangeable SANDFLEX bi-metallic spare saw blades for the metal cutting saw type 321: 321-7-SB: For sawing non-ferrous, plastic, sheet material and wood 321-18-SB: For cutting thick metal 321-24-SB: For cutting thin metal. Packaging on card.
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Length | 310 mm |
| Material | bi-metal |
| Type | hacksaw |
| Teeth | 24 mm |
Show UNSPSC/ECL@SS
£ 15.54 excl. VAT
/ Each
£ 18.65 incl. VAT
- Delivery usually within ( 14 ) days
