EXPERT FLEX RATCHET WRENCH 17MM
Articulated ratcheting combination wrenches - mm
See technical informationReferences
Expert:E110910
Rubix:2517378
EAN:3258951109106

Product details : EXPERT FLEX RATCHET WRENCH 17MM
- ISO 691 - ISO 1711-1
- Re-engagement angle 5°.
- 12-point polygonal head articulated to 180°.
- Direction change by reversing the wrench.
- Open end angled 15° relative to the handle axis (re-engagement angle 30°).
- Ring-end profile maximizing the contact area with the nut for increased longevity.
- Forged from Chrome Vanadium steel.
- Finish: bright chrome.
Specifications:
EAN: 3258951109106
A [mm]: 17
B [mm]: 37
B1 [mm]: 32.6
C [mm]: 8
C1 [mm]: 10.9
L [mm]: 233
Packaging: 1
Presentation: Full Polish
[g]: 205
- Re-engagement angle 5°.
- 12-point polygonal head articulated to 180°.
- Direction change by reversing the wrench.
- Open end angled 15° relative to the handle axis (re-engagement angle 30°).
- Ring-end profile maximizing the contact area with the nut for increased longevity.
- Forged from Chrome Vanadium steel.
- Finish: bright chrome.
Specifications:
EAN: 3258951109106
A [mm]: 17
B [mm]: 37
B1 [mm]: 32.6
C [mm]: 8
C1 [mm]: 10.9
L [mm]: 233
Packaging: 1
Presentation: Full Polish
[g]: 205
Technical specifications
Attributes
| Opening | 17 |
|---|---|
| Length | 233 mm |
| Type | ratchet spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
- In stock: Next day delivery