BAHCO 2M-27-30 RING WRENCH
Metric Deep Offset Double Ring End Wrenches with Chrome Finish
See technical informationReferences
Bahco:2M-27-30
Rubix:042230
EAN:7314151001636

Product details : BAHCO 2M-27-30 RING WRENCH
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Strengths
Metric Deep Offset Double Ring End Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 570 g |
|---|---|
| Opening | 27x30 |
| Length | 351 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 34.27 excl. VAT
/ Each
£ 41.12 incl. VAT
- Delivery usually within ( 14 ) days
