References
Gedore:894 38
Rubix:9881786
Manufacturer :6576890
EAN:4010886657683

Product details : GEDORE SINGLE OPEN ENDED SPANNER 38MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 406 g |
|---|---|
| Opening | 38 |
| Length | 305 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 29.51 excl. VAT
/ Each
£ 35.41 incl. VAT
- Delivery usually within ( 8 ) days
