34 - "micromechanic" fork wrenches angled at 15° and 75° in inches
Length | 100 mm |
---|
Logistic Weight | 20 g |
---|---|
Packaged dimensions (D x W x H) | 101x23x4 mm |
Package weight | 22 g |
Length | 100 mm |
Weight | 25 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days